Motion
ZUSAN70224
Neoprene O-Ring - Dash 224 - Pack of 10
MI ITEM #11486876
MFR #ZUSAN70224
List Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene O-Ring - Dash 224 - Pack of 10
MI ITEM #11486876
MFR #ZUSAN70224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.91/each for your price

Overview

Mfr description
ZUSAN70224 NEOPRENE O-RING - DASH 224 -
  • Neoprene is the preferred sealing material for the refrigeration industry because of its resistance to ammonia and Freon

Specifications

  • Cross Section
    0.139 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Neoprene
  • Cross Section Shape
    Round
  • Temperature Range
    -30° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    10
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005239282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text