Motion
ZUSAA80008
Aflas O-Ring - Dash 008 - Pack of 25
MI ITEM #11486883
MFR #ZUSAA80008
List Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aflas O-Ring - Dash 008 - Pack of 25
MI ITEM #11486883
MFR #ZUSAA80008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.92/each for your price

Overview

Mfr description
ZUSAA80008 AFLAS O-RING - DASH 008 - PAC
  • Aflas combines has excellent chemical, oil, and steam resistance
  • It is often used in oil drilling and deep earth applications

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Aflas
  • Cross Section Shape
    Round
  • Temperature Range
    30° to 450° F
  • Durometer
    80A
  • Standard Package Quantity
    25
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005182250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought