Motion
ZUSAA80011
Aflas O-Ring - Dash 011 - Pack of 25
Mi Item #11486886
MFR #ZUSAA80011
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aflas O-Ring - Dash 011 - Pack of 25
Mi Item #11486886
MFR #ZUSAA80011

Mfr description
ZUSAA80011 AFLAS O-RING - DASH 011 - PAC
  • Aflas combines has excellent chemical, oil, and steam resistance
  • It is often used in oil drilling and deep earth applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.30/each

Specifications

Dimensions

  • Inside Diameter  
    0.301 in
  • Outside Diameter  
    0.441 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    80A
  • Grade
    Standard
  • Material
    Aflas
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    30° to 450° F
  • UPC_NO
    193005182281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)