Motion
ZUSAA80013
Aflas O-Ring - Dash 013 - Pack of 25
Mi Item #11486888
MFR #ZUSAA80013
Price$26.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aflas O-Ring - Dash 013 - Pack of 25
Mi Item #11486888
MFR #ZUSAA80013

Mfr description
ZUSAA80013 AFLAS O-RING - DASH 013 - PAC
  • Aflas combines has excellent chemical, oil, and steam resistance
  • It is often used in oil drilling and deep earth applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.44/each

Specifications

Dimensions

  • Inside Diameter  
    0.426 in
  • Outside Diameter  
    0.566 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    80A
  • Grade
    Standard
  • Material
    Aflas
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    30° to 450° F
  • UPC_NO
    193005182304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)