Motion
ZUSAFLS70010
Fluorosilicone O-Ring - Dash 010 - Pack of 5
MI ITEM #11486934
MFR #ZUSAFLS70010
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluorosilicone O-Ring - Dash 010 - Pack of 5
MI ITEM #11486934
MFR #ZUSAFLS70010

Mfr description
ZUSAFLS70010 FLUOROSILICONE O-RING - DAS
  • Fluorosilicone is a combination of fluoroelastomer and silicone which results in an excellent material for fuels, chemicals, and oils with a broad temperature range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Inside Diameter  
    0.239 in
  • Outside Diameter  
    0.379 in

Details

  • Color
    Blue
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Fluorosilicone
  • Product Type
    O-Rings
  • Standard Package Quantity
    5
  • Temperature Range
    -80° to 480° F
  • UPC_NO
    193005335816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)