Motion
ZUSAFLS70115
Fluorosilicone O-Ring - Dash 115 - Pack of 5
MI ITEM #11486960
MFR #ZUSAFLS70115
List Price$14.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluorosilicone O-Ring - Dash 115 - Pack of 5
MI ITEM #11486960
MFR #ZUSAFLS70115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.22/each for your price

Overview

Mfr description
ZUSAFLS70115 FLUOROSILICONE O-RING - DAS
  • Fluorosilicone is a combination of fluoroelastomer and silicone which results in an excellent material for fuels, chemicals, and oils with a broad temperature range

Specifications

  • Cross Section
    0.103 in
  • Inside Diameter
  • Color
    Blue
  • Outside Diameter
  • Material
    Fluorosilicone
  • Cross Section Shape
    Round
  • Temperature Range
    -80° to 480° F
  • Durometer
    70A
  • Standard Package Quantity
    5
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005336165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text