Motion
BULK-GT-EPTFE-42

USA INDUSTRIALS INC
BULK-GT-EPTFE-42

Compressible ePTFE Tape with Adhesive - .315" Thick x 3/4" Wide x 5 ft. Long
Mi Item #11487811
MFR #BULK-GT-EPTFE-42
Price$184.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GT-EPTFE-42

Compressible ePTFE Tape with Adhesive - .315" Thick x 3/4" Wide x 5 ft. Long
Mi Item #11487811
MFR #BULK-GT-EPTFE-42

Mfr description
BULK-GT-EPTFE-42 COMPRESSIBLE EPTFE GASK
  • Sometimes used in food grade applications, this adhesive strip makes for a great seal and has quick and easy application to any custom connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.05/each

Specifications

Dimensions

  • Length
    5 ft.
  • Overall Length
    5 ft.
  • Overall Thickness
    .315 in
  • Overall Width
    3/4 in
  • Thickness
    .315 in
  • Width
    3/4 in

Details

  • Color
    White
  • Material
    Compressible ePTFE
  • Standards Met
    FDA
  • Temperature Range
    -450° to 500 °F
  • UPC_NO
    193005354046
  • Vacuum Pressure Rating
    2,500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)