Motion
BULK-GT-EPTFE-59

USA INDUSTRIALS INC
BULK-GT-EPTFE-59

Compressible ePTFE Tape with Adhesive - .236" Thick x 1" Wide x 25 ft. Long
MI ITEM #11487821
MFR #BULK-GT-EPTFE-59
List Price$752.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GT-EPTFE-59

Compressible ePTFE Tape with Adhesive - .236" Thick x 1" Wide x 25 ft. Long
MI ITEM #11487821
MFR #BULK-GT-EPTFE-59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$752.90/each for your price

Overview

Mfr description
BULK-GT-EPTFE-59 COMPRESSIBLE EPTFE GASK
  • Sometimes used in food grade applications, this adhesive strip makes for a great seal and has quick and easy application to any custom connection

Specifications

  • Thickness
    .236 in
  • Width
    1 in
  • Length
    25 ft.
  • Color
    White
  • Material
    Compressible ePTFE
  • Temperature Range
    -450° to 500 °F
  • Vacuum Pressure Rating
    2,500 psi
  • UPC_NO
    193005354145
  • Standards Met
    FDA
  • Overall Width
    1 in
  • Overall Length
    25 ft.
  • Overall Thickness
    .236 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought