Motion
ZUSAG1/8-12x24

USA INDUSTRIALS INC
ZUSAG1/8-12x24

Compressible Graphite Sheet - 1/8" Thick x 12" Wide x 24" Long
MI ITEM #11488242
MFR #ZUSAG1/8-12x24
List Price$137.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAG1/8-12x24

Compressible Graphite Sheet - 1/8" Thick x 12" Wide x 24" Long
MI ITEM #11488242
MFR #ZUSAG1/8-12x24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.51/each for your price

Overview

Mfr description
ZUSAG1/8-12X24 COMPRESSIBLE GRAPHITE SHE
  • This graphite withstands extreme temperatures, harsh chemicals, and is compressible, making it an excellent gasketing material
  • Often fabricated into high temperature components and gaskets.

Specifications

  • Thickness
    1/8 in
  • Width
    12 in
  • Length
    24 in
  • Color
    Dark Gray
  • Material
    Graphite
  • Temperature Range
    -400° to 975 °F
  • Compressibility
    0.4
  • Recovery
    0.2
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005198251
  • Overall Width
    12 in
  • Overall Length
    24 in
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text