Motion
ZUSAG1/8-36x36

USA INDUSTRIALS INC
ZUSAG1/8-36x36

Compressible Graphite Sheet - 1/8" Thick x 36" Wide x 36" Long
MI ITEM #11488243
MFR #ZUSAG1/8-36x36
Price$562.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAG1/8-36x36

Compressible Graphite Sheet - 1/8" Thick x 36" Wide x 36" Long
MI ITEM #11488243
MFR #ZUSAG1/8-36x36

Mfr description
ZUSAG1/8-36X36 COMPRESSIBLE GRAPHITE SHE
  • This graphite withstands extreme temperatures, harsh chemicals, and is compressible, making it an excellent gasketing material
  • Often fabricated into high temperature components and gaskets.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.37/each

Specifications

Dimensions

  • Length
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/8 in
  • Overall Width
    36 in
  • Thickness
    1/8 in
  • Width
    36 in

Details

  • Color
    Dark Gray
  • Compressibility
    0.4
  • Material
    Graphite
  • Recovery
    0.2
  • Temperature Range
    -400° to 975 °F
  • UPC_NO
    193005198268
  • Vacuum Pressure Rating
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)