Motion
ZUSAGSS1/32-12x24

USA INDUSTRIALS INC
ZUSAGSS1/32-12x24

Foil Reinforced Compressible Graphite Sheet - 1/32" Thick x 12" Wide x 24" Long
MI ITEM #11488245
MFR #ZUSAGSS1/32-12x24
Your Price$92.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAGSS1/32-12x24

Foil Reinforced Compressible Graphite Sheet - 1/32" Thick x 12" Wide x 24" Long
MI ITEM #11488245
MFR #ZUSAGSS1/32-12x24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.35/each(List $115.44)

Overview

Mfr description
ZUSAGSS1/32-12X24 COMPRESSIBLE GRAPHITE
  • This compressible graphite has a stainless steel foil reinforcement to add stability and strength
  • It withstands extreme temperatures, harsh chemicals, and is compressible, making it an excellent gasketing material
  • Often fabricated into high temperature components and gaskets.

Specifications

  • Thickness
    1/32 in
  • Width
    12 in
  • Length
    24 in
  • Color
    Dark Gray
  • Material
    Graphite with SS Foil
  • Temperature Range
    -400° to 975 °F
  • Compressibility
    0.35
  • Recovery
    0.18
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005198312
  • Overall Width
    12 in
  • Overall Length
    24 in
  • Overall Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text