Motion
ZUSAGSS1/16-12x12

USA INDUSTRIALS INC
ZUSAGSS1/16-12x12

Foil Reinforced Compressible Graphite Sheet - 1/16" Thick x 12" Wide x 12" Long
MI ITEM #11488247
MFR #ZUSAGSS1/16-12x12
List Price$83.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAGSS1/16-12x12

Foil Reinforced Compressible Graphite Sheet - 1/16" Thick x 12" Wide x 12" Long
MI ITEM #11488247
MFR #ZUSAGSS1/16-12x12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.83/each for your price

Overview

Mfr description
ZUSAGSS1/16-12X12 COMPRESSIBLE GRAPHITE
  • This compressible graphite has a stainless steel foil reinforcement to add stability and strength
  • It withstands extreme temperatures, harsh chemicals, and is compressible, making it an excellent gasketing material
  • Often fabricated into high temperature components and gaskets.

Specifications

  • Thickness
    1/16 in
  • Width
    12 in
  • Length
    12 in
  • Color
    Dark Gray
  • Material
    Graphite with SS Foil
  • Temperature Range
    -400° to 975 °F
  • Compressibility
    0.35
  • Recovery
    0.18
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005198275
  • Overall Width
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text