Motion
BULK-PS-EPTFE-7

USA INDUSTRIALS INC
BULK-PS-EPTFE-7

Compressible ePTFE Plastic Sheet- 1/16" Thick x 12" Wide x 24" Long
Mi Item #11488603
MFR #BULK-PS-EPTFE-7
Price$373.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-EPTFE-7

Compressible ePTFE Plastic Sheet- 1/16" Thick x 12" Wide x 24" Long
Mi Item #11488603
MFR #BULK-PS-EPTFE-7

Mfr description
BULK-PS-EPTFE-7 COMPRESSIBLE EPTFE PLAST
  • ePTFE is noted for its chemical resistance and performance in extreme temperatures
  • It is more compressible than standard PTFE which makes it common in sealing and gasketing applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.65/each

Specifications

Dimensions

  • Length
    24 in
  • Overall Length
    24 in
  • Overall Thickness
    1/16 in
  • Overall Width
    12 in
  • Thickness
    1/16 in
  • Width
    12 in

Details

  • Color
    White
  • Density
    .033 lbs / cu. in.
  • Material
    Compressible ePTFE
  • Temperature Range
    -410° to 500 °F
  • UPC_NO
    193005037291
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)