Motion
BULK-PS-EPTFE-10

USA INDUSTRIALS INC
BULK-PS-EPTFE-10

Compressible ePTFE Plastic Sheet- 1/4" Thick x 12" Wide x 24" Long
MI ITEM #11488605
MFR #BULK-PS-EPTFE-10
List Price$9,657.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-EPTFE-10

Compressible ePTFE Plastic Sheet- 1/4" Thick x 12" Wide x 24" Long
MI ITEM #11488605
MFR #BULK-PS-EPTFE-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,657.32/each for your price

Overview

Mfr description
BULK-PS-EPTFE-10 COMPRESSIBLE EPTFE PLAS
  • ePTFE is noted for its chemical resistance and performance in extreme temperatures
  • It is more compressible than standard PTFE which makes it common in sealing and gasketing applications.

Specifications

  • Thickness
    1/4 in
  • Width
    12 in
  • Length
    24 in
  • Color
    White
  • Material
    Compressible ePTFE
  • Temperature Range
    -410° to 500 °F
  • Density
    .033 lbs / cu. in.
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005037239
  • Overall Width
    12 in
  • Overall Length
    24 in
  • Overall Thickness
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text