Motion
BULK-PS-EPTFE-12

USA INDUSTRIALS INC
BULK-PS-EPTFE-12

Compressible ePTFE Plastic Sheet - 1/32" Thick x 60" Wide x 60" Long
MI ITEM #11488607
MFR #BULK-PS-EPTFE-12
List Price$1,706.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-EPTFE-12

Compressible ePTFE Plastic Sheet - 1/32" Thick x 60" Wide x 60" Long
MI ITEM #11488607
MFR #BULK-PS-EPTFE-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,706.75/each for your price

Overview

Mfr description
BULK-PS-EPTFE-12 COMPRESSIBLE EPTFE PLAS
  • ePTFE is noted for its chemical resistance and performance in extreme temperatures
  • It is more compressible than standard PTFE which makes it common in sealing and gasketing applications.

Specifications

  • Thickness
    1/32 in
  • Width
    60 in
  • Length
    60 in
  • Color
    White
  • Material
    Compressible ePTFE
  • Temperature Range
    0
  • Density
    .033 lbs / cu. in.
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005328054
  • Overall Width
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text