Motion
BULK-PS-EPTFE-15

USA INDUSTRIALS INC
BULK-PS-EPTFE-15

Compressible ePTFE Plastic Sheet - 1/4" Thick x 60" Wide x 60" Long
MI ITEM #11488610
MFR #BULK-PS-EPTFE-15
Your Price$9,340.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-EPTFE-15

Compressible ePTFE Plastic Sheet - 1/4" Thick x 60" Wide x 60" Long
MI ITEM #11488610
MFR #BULK-PS-EPTFE-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,340.76/each(List $11,675.95)

Overview

Mfr description
BULK-PS-EPTFE-15 COMPRESSIBLE EPTFE PLAS
  • ePTFE is noted for its chemical resistance and performance in extreme temperatures
  • It is more compressible than standard PTFE which makes it common in sealing and gasketing applications.

Specifications

  • Thickness
    1/4 in
  • Width
    60 in
  • Length
    60 in
  • Color
    White
  • Material
    Compressible ePTFE
  • Temperature Range
    0
  • Density
    .033 lbs / cu. in.
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005335717
  • Overall Width
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought