Motion
BULK-PS-EPTFE-16

USA INDUSTRIALS INC
BULK-PS-EPTFE-16

Compressible ePTFE Plastic Sheet - 1/64" Thick x 30" Wide x 30" Long
MI ITEM #11488611
MFR #BULK-PS-EPTFE-16
List Price$469.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-EPTFE-16

Compressible ePTFE Plastic Sheet - 1/64" Thick x 30" Wide x 30" Long
MI ITEM #11488611
MFR #BULK-PS-EPTFE-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$469.85/each for your price

Overview

Mfr description
BULK-PS-EPTFE-16 COMPRESSIBLE EPTFE PLAS
  • ePTFE is noted for its chemical resistance and performance in extreme temperatures
  • It is more compressible than standard PTFE which makes it common in sealing and gasketing applications.

Specifications

  • Thickness
    1/64 in
  • Width
    30 in
  • Length
    30 in
  • Color
    White
  • Material
    Compressible ePTFE
  • Temperature Range
    0
  • Density
    .033 lbs / cu. in.
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005328085
  • Overall Width
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought