Motion
BULK-PS-EPTFE-19

USA INDUSTRIALS INC
BULK-PS-EPTFE-19

Compressible ePTFE Plastic Sheet - 1/8" Thick x 30" Wide x 30" Long
Mi Item #11488614
MFR #BULK-PS-EPTFE-19
Price$1,846.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-EPTFE-19

Compressible ePTFE Plastic Sheet - 1/8" Thick x 30" Wide x 30" Long
Mi Item #11488614
MFR #BULK-PS-EPTFE-19

Mfr description
BULK-PS-EPTFE-19 COMPRESSIBLE EPTFE PLAS
  • ePTFE is noted for its chemical resistance and performance in extreme temperatures
  • It is more compressible than standard PTFE which makes it common in sealing and gasketing applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,846.94/each

Specifications

Dimensions

  • Length
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/8 in
  • Overall Width
    30 in
  • Thickness
    1/8 in
  • Width
    30 in

Details

  • Color
    White
  • Density
    .033 lbs / cu. in.
  • Material
    Compressible ePTFE
  • Temperature Range
    0
  • UPC_NO
    193005328115
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)