Motion
ZUSAACG1.9X13.4

USA INDUSTRIALS INC
ZUSAACG1.9X13.4

AC HNBR O-Ring - 1.9mm Wide 13.4mm ID - Pack of 25
Mi Item #11489972
MFR #ZUSAACG1.9X13.4
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAACG1.9X13.4

AC HNBR O-Ring - 1.9mm Wide 13.4mm ID - Pack of 25
Mi Item #11489972
MFR #ZUSAACG1.9X13.4

Mfr description
ZUSAACG1.9X13.4 AC HNBR O-RING - 1.9MM W
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
  • These O-Rings are intended for automobile AC applications and are resistant to R-134a, R-12, and other refrigerants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Inside Diameter  
    13.4 mm
  • Outside Diameter  
    17.2 mm

Details

  • Color
    Green
  • Cross Section
    1.9mm
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    AC Auto
  • Material
    HNBR
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -55 to 300°F
  • UPC_NO
    193005465001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)