Motion
ZUSAACG70012
AC HNBR O-Ring - Dash 012 - Pack of 25
MI ITEM #11489978
MFR #ZUSAACG70012
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC HNBR O-Ring - Dash 012 - Pack of 25
MI ITEM #11489978
MFR #ZUSAACG70012

Mfr description
ZUSAACG70012 AC HNBR O-RING - DASH 012 -
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
  • These O-Rings are intended for automobile AC applications and are resistant to R-134a, R-12, and other refrigerants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Inside Diameter  
    0.364 in
  • Outside Diameter  
    0.504 in

Details

  • Color
    Green
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    AC Auto
  • Material
    HNBR
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -55 to 300°F
  • UPC_NO
    193005465063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)