Motion
ZUSAACG70114
AC HNBR O-Ring - Dash 114 - Pack of 25
MI ITEM #11489990
MFR #ZUSAACG70114
List Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC HNBR O-Ring - Dash 114 - Pack of 25
MI ITEM #11489990
MFR #ZUSAACG70114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.37/each for your price

Overview

Mfr description
ZUSAACG70114 AC HNBR O-RING - DASH 114 -
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
  • These O-Rings are intended for automobile AC applications and are resistant to R-134a, R-12, and other refrigerants

Specifications

  • Cross Section
    0.103 in
  • Inside Diameter
  • Color
    Green
  • Outside Diameter
  • Material
    HNBR
  • Cross Section Shape
    Round
  • Temperature Range
    -55 to 300°F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    AC Auto
  • Product Type
    O-Rings
  • UPC_NO
    193005465186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text