Motion
ZUSAHSN80013
HNBR O-Ring - Dash 013 - Pack of 25
MI ITEM #11490003
MFR #ZUSAHSN80013
List Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HNBR O-Ring - Dash 013 - Pack of 25
MI ITEM #11490003
MFR #ZUSAHSN80013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.99/each for your price

Overview

Mfr description
ZUSAHSN80013 HNBR O-RING - DASH 013 - PA
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    HNBR
  • Cross Section Shape
    Round
  • Temperature Range
    -55 to 300°F
  • Durometer
    80A
  • Standard Package Quantity
    25
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005465315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought