Motion
ZUSAHSN80124
HNBR O-Ring - Dash 124 - Pack of 10
MI ITEM #11490027
MFR #ZUSAHSN80124
List Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HNBR O-Ring - Dash 124 - Pack of 10
MI ITEM #11490027
MFR #ZUSAHSN80124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.58/each for your price

Overview

Mfr description
ZUSAHSN80124 HNBR O-RING - DASH 124 - PA
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings

Specifications

  • Cross Section
    0.103 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    HNBR
  • Cross Section Shape
    Round
  • Temperature Range
    -55 to 300°F
  • Durometer
    80A
  • Standard Package Quantity
    10
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005465551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought