Motion
ZUSAHSN80156
HNBR O-Ring - Dash 156 - Pack of 5
Mi Item #11490036
MFR #ZUSAHSN80156
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HNBR O-Ring - Dash 156 - Pack of 5
Mi Item #11490036
MFR #ZUSAHSN80156

Mfr description
ZUSAHSN80156 HNBR O-RING - DASH 156 - PA
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Inside Diameter  
    4.237 in
  • Outside Diameter  
    4.443 in

Details

  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    80A
  • Grade
    Standard
  • Material
    HNBR
  • Product Type
    O-Rings
  • Standard Package Quantity
    5
  • Temperature Range
    -55 to 300°F
  • UPC_NO
    193005465643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)