Motion
ZUSAHSN80239
HNBR O-Ring - Dash 239 - Pack of 2
MI ITEM #11490063
MFR #ZUSAHSN80239
Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HNBR O-Ring - Dash 239 - Pack of 2
MI ITEM #11490063
MFR #ZUSAHSN80239

Mfr description
ZUSAHSN80239 HNBR O-RING - DASH 239 - PA
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.22/each

Specifications

Dimensions

  • Inside Diameter  
    3.609 in
  • Outside Diameter  
    3.887 in

Details

  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Durometer
    80A
  • Grade
    Standard
  • Material
    HNBR
  • Product Type
    O-Rings
  • Standard Package Quantity
    2
  • Temperature Range
    -55 to 300°F
  • UPC_NO
    193005465919

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)