Motion
ZUSAHSN80258
HNBR O-Ring - Dash 258 - Pack of 2
MI ITEM #11490072
MFR #ZUSAHSN80258
List Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HNBR O-Ring - Dash 258 - Pack of 2
MI ITEM #11490072
MFR #ZUSAHSN80258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.57/each for your price

Overview

Mfr description
ZUSAHSN80258 HNBR O-RING - DASH 258 - PA
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings

Specifications

  • Cross Section
    0.139 in
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    HNBR
  • Cross Section Shape
    Round
  • Temperature Range
    -55 to 300°F
  • Durometer
    80A
  • Standard Package Quantity
    2
  • Grade
    Standard
  • Product Type
    O-Rings
  • UPC_NO
    193005466008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text