Motion
ZUSAHSN80332
HNBR O-Ring - Dash 332 - Pack of 2
MI ITEM #11490082
MFR #ZUSAHSN80332
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HNBR O-Ring - Dash 332 - Pack of 2
MI ITEM #11490082
MFR #ZUSAHSN80332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.11/each

Specifications

Dimensions

  • Inside Diameter  
    2.350 in
  • Outside Diameter  
    2.770 in

Details

  • Color
    Black
  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Durometer
    80A
  • Grade
    Standard
  • Material
    HNBR
  • Product Type
    O-Rings
  • Standard Package Quantity
    2
  • Temperature Range
    -55 to 300°F
  • UPC_NO
    193005466107

Overview

Mfr description
ZUSAHSN80332 HNBR O-RING - DASH 332 - PA
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought