Motion
ZUSAHSN90011
Hard HNBR O-Ring - Dash 011 - Pack of 25
MI ITEM #11490129
MFR #ZUSAHSN90011
Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard HNBR O-Ring - Dash 011 - Pack of 25
MI ITEM #11490129
MFR #ZUSAHSN90011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.97/each

Specifications

Dimensions

  • Inside Diameter  
    0.301 in
  • Outside Diameter  
    0.441 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Durometer
    90A
  • Grade
    Standard
  • Material
    HNBR
  • Product Type
    O-Rings
  • Standard Package Quantity
    25
  • Temperature Range
    -55 to 300°F
  • UPC_NO
    193005466572

Overview

Mfr description
ZUSAHSN90011 HARD HNBR O-RING - DASH 011
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought