Motion
ZUSAHSN90149
Hard HNBR O-Ring - Dash 149 - Pack of 5
MI ITEM #11490141
MFR #ZUSAHSN90149
Price$15.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard HNBR O-Ring - Dash 149 - Pack of 5
MI ITEM #11490141
MFR #ZUSAHSN90149

Mfr description
ZUSAHSN90149 HARD HNBR O-RING - DASH 149
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.96/each

Specifications

Dimensions

  • Inside Diameter  
    2.800 in
  • Outside Diameter  
    3.006 in

Details

  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    90A
  • Grade
    Standard
  • Material
    HNBR
  • Product Type
    O-Rings
  • Standard Package Quantity
    5
  • Temperature Range
    -55 to 300°F
  • UPC_NO
    193005466695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)