Motion
ZUSAHSN90338
Hard HNBR O-Ring - Dash 338 - Pack of 2
Mi Item #11490180
MFR #ZUSAHSN90338
Price$17.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard HNBR O-Ring - Dash 338 - Pack of 2
Mi Item #11490180
MFR #ZUSAHSN90338

Mfr description
ZUSAHSN90338 HARD HNBR O-RING - DASH 338
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.83/each

Specifications

Dimensions

  • Inside Diameter  
    3.100 in
  • Outside Diameter  
    3.520 in

Details

  • Color
    Black
  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Durometer
    90A
  • Grade
    Standard
  • Material
    HNBR
  • Product Type
    O-Rings
  • Standard Package Quantity
    2
  • Temperature Range
    -55 to 300°F
  • UPC_NO
    193005467081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)