Motion
ZUSAACB70011
AC PTFE-Coated Neoprene O-Ring - Dash 011 - Pack of 10
MI ITEM #11490191
MFR #ZUSAACB70011
List Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC PTFE-Coated Neoprene O-Ring - Dash 011 - Pack of 10
MI ITEM #11490191
MFR #ZUSAACB70011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.53/each for your price

Overview

Mfr description
ZUSAACB70011 AC PTFE-COATED NEOPRENE O-R
  • These Neoprene O-Rings are specially formulated to withstand higher temperatures and are PTFE-coated to distinguish them from other O-Rings
  • These O-Rings are intended for automobile AC applications and are resistant to R-134a, R-12, and other refrigerants

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Blue
  • Outside Diameter
  • Material
    Neoprene (PTFE-Coated)
  • Cross Section Shape
    Round
  • Temperature Range
    -55° to 250° F
  • Durometer
    70A
  • Standard Package Quantity
    10
  • Grade
    AC Auto
  • Product Type
    O-Rings
  • UPC_NO
    193005467197

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought