Motion
BULK-FGSM-AH-24

USA INDUSTRIALS INC
BULK-FGSM-AH-24

Klingersil C-4401 Aramid/Buna-N Gasket Sheet - 1/32" Thick x 60" Wide x 60" Long
MI ITEM #11491134
MFR #BULK-FGSM-AH-24
List Price$883.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AH-24

Klingersil C-4401 Aramid/Buna-N Gasket Sheet - 1/32" Thick x 60" Wide x 60" Long
MI ITEM #11491134
MFR #BULK-FGSM-AH-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$883.70/each for your price

Overview

Mfr description
BULK-FGSM-AH-24 KLINGERSIL C-4401 ARAMID
  • Made from a blend of Aramid fibers and Buna-N rubber, these Klingersil C-4401 sheets are a great multipurpose choice due to their oil, water, and temperature resistance.

Specifications

  • Thickness
    1/32 in
  • Width
    60 in
  • Length
    60 in
  • Color
    Green
  • Material
    Aramid Fiber/Buna-N Rubber
  • Max Pressure
    750 psi
  • Temperature Range
    400 °F
  • Compressibility
    0.07
  • Recovery
    0.5
  • Density
    112 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005467661
  • Overall Width
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought