Motion
BULK-FGSM-AH-25

USA INDUSTRIALS INC
BULK-FGSM-AH-25

Klingersil C-4401 Aramid/Buna-N Gasket Sheet - 1/16" Thick x 6" Wide x 6" Long
MI ITEM #11491135
MFR #BULK-FGSM-AH-25
List Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AH-25

Klingersil C-4401 Aramid/Buna-N Gasket Sheet - 1/16" Thick x 6" Wide x 6" Long
MI ITEM #11491135
MFR #BULK-FGSM-AH-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.20/each for your price

Overview

Mfr description
BULK-FGSM-AH-25 KLINGERSIL C-4401 ARAMID
  • Made from a blend of Aramid fibers and Buna-N rubber, these Klingersil C-4401 sheets are a great multipurpose choice due to their oil, water, and temperature resistance.

Specifications

  • Thickness
    1/16 in
  • Width
    6 in
  • Length
    6 in
  • Color
    Green
  • Material
    Aramid Fiber/Buna-N Rubber
  • Max Pressure
    750 psi
  • Temperature Range
    400 °F
  • Compressibility
    0.07
  • Recovery
    0.5
  • Density
    112 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005467678
  • Overall Width
    6 in
  • Overall Length
    6 in
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought