Motion
BULK-FGSM-AH-29

USA INDUSTRIALS INC
BULK-FGSM-AH-29

Klingersil C-4401 Aramid/Buna-N Gasket Sheet - 1/8" Thick x 6" Wide x 6" Long
Mi Item #11491139
MFR #BULK-FGSM-AH-29
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AH-29

Klingersil C-4401 Aramid/Buna-N Gasket Sheet - 1/8" Thick x 6" Wide x 6" Long
Mi Item #11491139
MFR #BULK-FGSM-AH-29

Mfr description
BULK-FGSM-AH-29 KLINGERSIL C-4401 ARAMID
  • Made from a blend of Aramid fibers and Buna-N rubber, these Klingersil C-4401 sheets are a great multipurpose choice due to their oil, water, and temperature resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.68/each

Specifications

Dimensions

  • Length
    6 in
  • Overall Length
    6 in
  • Overall Thickness
    1/8 in
  • Overall Width
    6 in
  • Thickness
    1/8 in
  • Width
    6 in

Details

  • Color
    Green
  • Compressibility
    0.07
  • Density
    112 lb/ft3
  • Material
    Aramid Fiber/Buna-N Rubber
  • Max Pressure
    750 psi
  • Recovery
    0.5
  • Temperature Range
    400 °F
  • UPC_NO
    193005467715
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)