Motion
BULK-FGSM-AH-33

USA INDUSTRIALS INC
BULK-FGSM-AH-33

Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/64" Thick x 6" Wide x 6" Long
MI ITEM #11491143
MFR #BULK-FGSM-AH-33
List Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AH-33

Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/64" Thick x 6" Wide x 6" Long
MI ITEM #11491143
MFR #BULK-FGSM-AH-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.18/each for your price

Overview

Mfr description
BULK-FGSM-AH-33 GARLOCK 3000 ARAMID/BUNA
  • Made from a blend of Aramid fibers and Buna-N rubber, these Garlock 3000 sheets are a great multipurpose choice due to their oil, water, and temperature resistance.

Specifications

  • Thickness
    1/64 in
  • Width
    6 in
  • Length
    6 in
  • Color
    Blue
  • Material
    Aramid Fiber/Buna-N Rubber
  • Max Pressure
    1,000 psi
  • Temperature Range
    -100° to 400 °F
  • Compressibility
    7-17%
  • Recovery
    0.5
  • Density
    100 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005467753
  • Overall Width
    6 in
  • Overall Length
    6 in
  • Overall Thickness
    1/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought