Motion
BULK-FGSM-ASBR-14

USA INDUSTRIALS INC
BULK-FGSM-ASBR-14

Aramid/SBR Gasket Sheet - 1/32" Thick x 15" Wide x 15" Long
MI ITEM #11491164
MFR #BULK-FGSM-ASBR-14
List Price$97.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-ASBR-14

Aramid/SBR Gasket Sheet - 1/32" Thick x 15" Wide x 15" Long
MI ITEM #11491164
MFR #BULK-FGSM-ASBR-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.97/each for your price

Overview

Mfr description
BULK-FGSM-ASBR-14 ARAMID/SBR GASKET SHEE
  • Made from a blend of Aramid fibers and SBR rubber, these sheets are a great multipurpose choice due to their water, abrasion, and temperature resistance.

Specifications

  • Thickness
    1/32 in
  • Width
    15 in
  • Length
    15 in
  • Color
    Off-White
  • Material
    Aramid Fiber/SBR Rubber
  • Max Pressure
    1,450 psi
  • Temperature Range
    0° to 350 °F
  • Compressibility
    5 to 15%
  • Recovery
    0.5
  • Density
    2 g/cm3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005467968
  • Overall Width
    15 in
  • Overall Length
    15 in
  • Overall Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought