Motion
BULK-FGSM-ASBR-29

USA INDUSTRIALS INC
BULK-FGSM-ASBR-29

Klingersil C-6400 Aramid/SBR Gasket Sheet - 1/8" Thick x 6" Wide x 6" Long
MI ITEM #11491179
MFR #BULK-FGSM-ASBR-29
List Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-ASBR-29

Klingersil C-6400 Aramid/SBR Gasket Sheet - 1/8" Thick x 6" Wide x 6" Long
MI ITEM #11491179
MFR #BULK-FGSM-ASBR-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.34/each for your price

Overview

Mfr description
BULK-FGSM-ASBR-29 KLINGERSIL C-6400 ARAM
  • Made from a blend of Aramid fibers and SBR rubber, these Klingersil C-6400 sheets are a great multipurpose choice due to their water, abrasion, and temperature resistance.

Specifications

  • Thickness
    1/8 in
  • Width
    6 in
  • Length
    6 in
  • Color
    White/Black
  • Material
    Aramid Fiber/SBR Rubber
  • Max Pressure
    800 psi
  • Temperature Range
    350 °F
  • Compressibility
    0.08
  • Recovery
    0.5
  • Density
    112 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005468118
  • Overall Width
    6 in
  • Overall Length
    6 in
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought