Motion
BULK-FGSM-ASBR-40

USA INDUSTRIALS INC
BULK-FGSM-ASBR-40

Garlock 3200 Aramid/SBR Gasket Sheet - 1/32" Thick x 60" Wide x 60" Long
Mi Item #11491190
MFR #BULK-FGSM-ASBR-40
Price$682.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-ASBR-40

Garlock 3200 Aramid/SBR Gasket Sheet - 1/32" Thick x 60" Wide x 60" Long
Mi Item #11491190
MFR #BULK-FGSM-ASBR-40

Mfr description
BULK-FGSM-ASBR-40 GARLOCK 3200 ARAMID/SB
  • Made from a blend of Aramid fibers and SBR rubber, these Garlock 3200 sheets are a great multipurpose choice due to their water, abrasion, and temperature resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.81/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/32 in
  • Overall Width
    60 in
  • Thickness
    1/32 in
  • Width
    60 in

Details

  • Color
    Off-White
  • Compressibility
    7-17%
  • Density
    100 lb/ft3
  • Material
    Aramid Fiber/SBR Rubber
  • Max Pressure
    1,200 psi
  • Recovery
    0.5
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005468224
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)