Motion
BULK-FGSM-AE-2

USA INDUSTRIALS INC
BULK-FGSM-AE-2

Aramid/EPDM Gasket Sheet - 1/8" Thick x 60" Wide x 60" Long
MI ITEM #11491200
MFR #BULK-FGSM-AE-2
Your Price$1,649.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AE-2

Aramid/EPDM Gasket Sheet - 1/8" Thick x 60" Wide x 60" Long
MI ITEM #11491200
MFR #BULK-FGSM-AE-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,649.23/each(List $2,061.54)

Overview

Mfr description
BULK-FGSM-AE-2 ARAMID/EPDM GASKET SHEET
  • Made from a blend of Aramid fibers and EPDM rubber, these sheets are a great multipurpose choice due to their water, salt water & steam resistance

Specifications

  • Thickness
    1/8 in
  • Width
    60 in
  • Length
    60 in
  • Color
    Gray
  • Material
    Aramid Fiber/EPDM Rubber
  • Max Pressure
    1,160 psi
  • Temperature Range
    0° to 350 °F
  • Compressibility
    5 to 15%
  • Recovery
    0.5
  • Density
    2 g/cm3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005468323
  • Overall Width
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought