Motion
BULK-FGSM-AE-20

USA INDUSTRIALS INC
BULK-FGSM-AE-20

Klingersil C-7400 Aramid/EPDM Gasket Sheet - 1/16" Thick x 60" Wide x 60" Long
MI ITEM #11491210
MFR #BULK-FGSM-AE-20
List Price$1,156.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AE-20

Klingersil C-7400 Aramid/EPDM Gasket Sheet - 1/16" Thick x 60" Wide x 60" Long
MI ITEM #11491210
MFR #BULK-FGSM-AE-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,156.45/each for your price

Overview

Mfr description
BULK-FGSM-AE-20 KLINGERSIL C-7400 ARAMID
  • Made from a blend of Aramid fibers and EPDM rubber, these Klingersil C-7400 sheets are a great multipurpose choice due to their water, salt water & steam resistance

Specifications

  • Thickness
    1/16 in
  • Width
    60 in
  • Length
    60 in
  • Color
    White/Grey
  • Material
    Aramid Fiber/EPDM Rubber
  • Max Pressure
    800 psi
  • Temperature Range
    350 °F
  • Compressibility
    0.07
  • Recovery
    0.5
  • Density
    94 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005468507
  • Overall Width
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought