Motion
BULK-FGSM-AE-27

USA INDUSTRIALS INC
BULK-FGSM-AE-27

Garlock 3700 Aramid/EPDM Gasket Sheet - 1/16" Thick x 30" Wide x 30" Long
MI ITEM #11491213
MFR #BULK-FGSM-AE-27
Price$376.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AE-27

Garlock 3700 Aramid/EPDM Gasket Sheet - 1/16" Thick x 30" Wide x 30" Long
MI ITEM #11491213
MFR #BULK-FGSM-AE-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$376.40/each

Specifications

Dimensions

  • Length
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/16 in
  • Overall Width
    30 in
  • Thickness
    1/16 in
  • Width
    30 in

Details

  • Color
    Light Grey
  • Compressibility
    7-17%
  • Density
    100 lb/ft3
  • Material
    Aramid Fiber/EPDM Rubber
  • Max Pressure
    1,200 psi
  • Recovery
    0.4
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005468576
  • Vacuum Pressure Rating
    0

Overview

Mfr description
BULK-FGSM-AE-27 GARLOCK 3700 ARAMID/EPDM
  • Made from a blend of Aramid fibers and EPDM rubber, these Garlock 3700 sheets are a great multipurpose choice due to their water, salt water & steam resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought