Motion
BULK-FGSM-AE-31

USA INDUSTRIALS INC
BULK-FGSM-AE-31

Garlock 3700 Aramid/EPDM Gasket Sheet - 1/8" Thick x 30" Wide x 30" Long
Mi Item #11491217
MFR #BULK-FGSM-AE-31
Price$745.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AE-31

Garlock 3700 Aramid/EPDM Gasket Sheet - 1/8" Thick x 30" Wide x 30" Long
Mi Item #11491217
MFR #BULK-FGSM-AE-31

Mfr description
BULK-FGSM-AE-31 GARLOCK 3700 ARAMID/EPDM
  • Made from a blend of Aramid fibers and EPDM rubber, these Garlock 3700 sheets are a great multipurpose choice due to their water, salt water & steam resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.94/each

Specifications

Dimensions

  • Length
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/8 in
  • Overall Width
    30 in
  • Thickness
    1/8 in
  • Width
    30 in

Details

  • Color
    Light Grey
  • Compressibility
    7-17%
  • Density
    100 lb/ft3
  • Material
    Aramid Fiber/EPDM Rubber
  • Max Pressure
    1,200 psi
  • Recovery
    0.4
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005468613
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)