Motion
BULK-FGSM-AN-6

USA INDUSTRIALS INC
BULK-FGSM-AN-6

Aramid/Neoprene Gasket Sheet - 1/8" Thick x 15" Wide x 15" Long
MI ITEM #11491224
MFR #BULK-FGSM-AN-6
List Price$88.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AN-6

Aramid/Neoprene Gasket Sheet - 1/8" Thick x 15" Wide x 15" Long
MI ITEM #11491224
MFR #BULK-FGSM-AN-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.68/each for your price

Overview

Mfr description
BULK-FGSM-AN-6 ARAMID/NEOPRENE GASKET SH
  • Made from a blend of Aramid fibers and Neoprene rubber, these sheets are a great multipurpose choice due to their water, refrigerant, chemical and temperature resistance

Specifications

  • Thickness
    1/8 in
  • Width
    15 in
  • Length
    15 in
  • Color
    Black
  • Material
    Aramid Fiber/ Neoprene Rubber
  • Max Pressure
    1,450 psi
  • Temperature Range
    0° to 400 °F
  • Compressibility
    5 to 15%
  • Recovery
    0.5
  • Density
    2 g/cm3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005468682
  • Overall Width
    15 in
  • Overall Length
    15 in
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought