Motion
BULK-FGSM-AN-8

USA INDUSTRIALS INC
BULK-FGSM-AN-8

Aramid/Neoprene Gasket Sheet - 1/8" Thick x 6" Wide x 6" Long
Mi Item #11491226
MFR #BULK-FGSM-AN-8
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AN-8

Aramid/Neoprene Gasket Sheet - 1/8" Thick x 6" Wide x 6" Long
Mi Item #11491226
MFR #BULK-FGSM-AN-8

Mfr description
BULK-FGSM-AN-8 ARAMID/NEOPRENE GASKET SH
  • Made from a blend of Aramid fibers and Neoprene rubber, these sheets are a great multipurpose choice due to their water, refrigerant, chemical and temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Length
    6 in
  • Overall Length
    6 in
  • Overall Thickness
    1/8 in
  • Overall Width
    6 in
  • Thickness
    1/8 in
  • Width
    6 in

Details

  • Color
    Black
  • Compressibility
    5 to 15%
  • Density
    2 g/cm3
  • Material
    Aramid Fiber/ Neoprene Rubber
  • Max Pressure
    1,450 psi
  • Recovery
    0.5
  • Temperature Range
    0° to 400 °F
  • UPC_NO
    193005468705
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)