Motion
BULK-FGSM-AN-18

USA INDUSTRIALS INC
BULK-FGSM-AN-18

Klingersil C-5400 Aramid/Neoprene Gasket Sheet - 1/16" Thick x 15" Wide x 15" Long
Mi Item #11491228
MFR #BULK-FGSM-AN-18
Price$95.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AN-18

Klingersil C-5400 Aramid/Neoprene Gasket Sheet - 1/16" Thick x 15" Wide x 15" Long
Mi Item #11491228
MFR #BULK-FGSM-AN-18

Mfr description
BULK-FGSM-AN-18 KLINGERSIL C-5400 ARAMID
  • Made from a blend of Aramid fibers and Neoprene rubber, these Klingersil C-5400 sheets are a great multipurpose choice due to their water, refrigerant, chemical and temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.27/each

Specifications

Dimensions

  • Length
    15 in
  • Overall Length
    15 in
  • Overall Thickness
    1/16 in
  • Overall Width
    15 in
  • Thickness
    1/16 in
  • Width
    15 in

Details

  • Color
    White/Black
  • Compressibility
    0.08
  • Density
    106 lb/ft3
  • Material
    Aramid Fiber/ Neoprene Rubber
  • Max Pressure
    800 psi
  • Recovery
    0.5
  • Temperature Range
    350 °F
  • UPC_NO
    193005468804
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)