Motion
BULK-FGSM-AN-23

USA INDUSTRIALS INC
BULK-FGSM-AN-23

Klingersil C-5400 Aramid/Neoprene Gasket Sheet - 1/8" Thick x 30" Wide x 30" Long
MI ITEM #11491233
MFR #BULK-FGSM-AN-23
List Price$420.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AN-23

Klingersil C-5400 Aramid/Neoprene Gasket Sheet - 1/8" Thick x 30" Wide x 30" Long
MI ITEM #11491233
MFR #BULK-FGSM-AN-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.97/each for your price

Overview

Mfr description
BULK-FGSM-AN-23 KLINGERSIL C-5400 ARAMID
  • Made from a blend of Aramid fibers and Neoprene rubber, these Klingersil C-5400 sheets are a great multipurpose choice due to their water, refrigerant, chemical and temperature resistance

Specifications

  • Thickness
    1/8 in
  • Width
    30 in
  • Length
    30 in
  • Color
    White/Black
  • Material
    Aramid Fiber/ Neoprene Rubber
  • Max Pressure
    800 psi
  • Temperature Range
    350 °F
  • Compressibility
    0.08
  • Recovery
    0.5
  • Density
    106 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005468859
  • Overall Width
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought