Motion
BULK-FGSM-AN-28

USA INDUSTRIALS INC
BULK-FGSM-AN-28

Garlock 3300 Aramid/Neoprene Gasket Sheet - 1/16" Thick x 60" Wide x 60" Long
MI ITEM #11491238
MFR #BULK-FGSM-AN-28
Price$1,141.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AN-28

Garlock 3300 Aramid/Neoprene Gasket Sheet - 1/16" Thick x 60" Wide x 60" Long
MI ITEM #11491238
MFR #BULK-FGSM-AN-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,141.40/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/16 in
  • Overall Width
    60 in
  • Thickness
    1/16 in
  • Width
    60 in

Details

  • Color
    Black
  • Compressibility
    7-17%
  • Density
    100 lb/ft3
  • Material
    Aramid Fiber/ Neoprene Rubber
  • Max Pressure
    1,200 psi
  • Recovery
    0.5
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005468903
  • Vacuum Pressure Rating
    0

Overview

Mfr description
BULK-FGSM-AN-28 GARLOCK 3300 ARAMID/NEOP
  • Made from a blend of Aramid fibers and Neoprene rubber, these Garlock 3300 sheets are a great multipurpose choice due to their water, refrigerant, chemical and temperature resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought