Motion
BULK-FGSM-AN-29

USA INDUSTRIALS INC
BULK-FGSM-AN-29

Garlock 3300 Aramid/Neoprene Gasket Sheet - 1/8" Thick x 6" Wide x 6" Long
MI ITEM #11491239
MFR #BULK-FGSM-AN-29
List Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FGSM-AN-29

Garlock 3300 Aramid/Neoprene Gasket Sheet - 1/8" Thick x 6" Wide x 6" Long
MI ITEM #11491239
MFR #BULK-FGSM-AN-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.77/each for your price

Overview

Mfr description
BULK-FGSM-AN-29 GARLOCK 3300 ARAMID/NEOP
  • Made from a blend of Aramid fibers and Neoprene rubber, these Garlock 3300 sheets are a great multipurpose choice due to their water, refrigerant, chemical and temperature resistance

Specifications

  • Thickness
    1/8 in
  • Width
    6 in
  • Length
    6 in
  • Color
    Black
  • Material
    Aramid Fiber/ Neoprene Rubber
  • Max Pressure
    1,200 psi
  • Temperature Range
    -100° to 400 °F
  • Compressibility
    7-17%
  • Recovery
    0.5
  • Density
    100 lb/ft3
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005468910
  • Overall Width
    6 in
  • Overall Length
    6 in
  • Overall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought