Motion
BULK-CRK-5
Cork Sheet - 3/32" Thick x 12" Wide x 12" Long
Mi Item #11491247
MFR #BULK-CRK-5
Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Sheet - 3/32" Thick x 12" Wide x 12" Long
Mi Item #11491247
MFR #BULK-CRK-5

Mfr description
BULK-CRK-5 CORK SHEET - 3/32" THICK X 12
  • Cork is highly compressible and conforms to uneven surfaces
  • It is used as gasket material in low-pressure applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.13/each

Specifications

Dimensions

  • Length
    12 in
  • Overall Length
    12 in
  • Overall Thickness
    3/32 in
  • Overall Width
    12 in
  • Thickness
    3/32 in
  • Width
    12 in

Details

  • Color
    0
  • Compressibility
    20-40% @ 100 psi
  • Density
    273 kg/m3
  • Material
    Cork
  • Recovery
    0.75
  • Temperature Range
    0
  • UPC_NO
    193005468996
  • Vacuum Pressure Rating
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)