Motion
BULK-CRK-35
Cork Buna-N Rubber Blend Sheet - Firm - 1/32" Thick x 36'' Wide x 36" Long
MI ITEM #11491277
MFR #BULK-CRK-35
List Price$106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cork Buna-N Rubber Blend Sheet - Firm - 1/32" Thick x 36'' Wide x 36" Long
MI ITEM #11491277
MFR #BULK-CRK-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.63/each for your price

Overview

Mfr description
BULK-CRK-35 CORK BUNA-N RUBBER BLEND SHE
  • Cork is highly compressible and conforms to uneven surfaces
  • This cork is blended with Buna-N rubber for enhanced oil resistance.

Specifications

  • Thickness
    1/32 in
  • Width
    36 in
  • Length
    36 in
  • Color
    0
  • Material
    Cork Buna-N Rubber Blend
  • Temperature Range
    0
  • Durometer
    70-85A
  • Compressibility
    10-25% @ 400 psi
  • Recovery
    0.7
  • Vacuum Pressure Rating
    0
  • UPC_NO
    193005469290
  • Overall Width
    36 in
  • Overall Length
    36 in
  • Overall Thickness
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought